Vinyl Sheet
- Mfr # RVP-5x18in
- Zoro # G424795091
product price:Â
$
54.99
/ea
Key Features
Plastic Width
18 in
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
0.94 lb
Plastic Density
0.048 lb/cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-5x18in
- Zoro #
- G424795091
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Metal Detectable
- Not Metal Detectable
- Static-Resistant
- Not Static-Resistant
- Weight
- 0.94 lb
- Plastic Density
- 0.048 lb/cu in
- Standards
- RoHS Compliant
- Plastic Clarity
- Opaque
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Fabrication
- Coated
- Product Type
- Plastic Sheet
- UV-Resistant
- UV-Resistant
- Color
- Red
- Backing Type
- No Backing
Dimensions
- Plastic Width
- 18 in
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 18 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.