Vinyl Sheet
- Mfr # BVP-05X75
- Zoro # G724791519
product price:Â
$
2,655.99
/ea
Free Shipping & Returns
Key Features
Plastic Width
5 ft
Product Form
Sheet
UV-Resistant
UV-Resistant
Plastic Clarity
Opaque
Weight
46.88 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X75
- Zoro #
- G724791519
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Form
- Sheet
- UV-Resistant
- UV-Resistant
- Plastic Clarity
- Opaque
- Weight
- 46.88 lb
- Color
- Black
- Standards
- RoHS Compliant
- Maximum Temperature
- 200 Degrees F
- Static-Resistant
- Not Static-Resistant
- Fabrication
- Coated
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
- Product Type
- Plastic Sheet
- Plastic Density
- 0.048 lb/cu in
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Metal Detectable
- Not Metal Detectable
Dimensions
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Length
- 75 ft
Description
Vinyl Sheet, PVC, Plastic Length 75 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.