Vinyl Sheet
- Mfr # RVP-5x30in
- Zoro # G524786364
product price:Â
$
91.59
/ea
Key Features
Minimum Temperature
-30 Degrees F
Plastic Thickness
0.018 in
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Backing Type
No Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-5x30in
- Zoro #
- G524786364
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Minimum Temperature
- -30 Degrees F
- Scratch-Resistant
- Scratch-Resistant
- Product Type
- Plastic Sheet
- Backing Type
- No Backing
- Product Form
- Sheet
- Plastic Clarity
- Opaque
- Weight
- 1.57 lb
- UV-Resistant
- UV-Resistant
- Standards
- RoHS Compliant
- Material
- PVC
- Plastic Density
- 0.048 lb/cu in
- Color
- Red
- Fabrication
- Coated
- Static-Resistant
- Not Static-Resistant
- Maximum Temperature
- 200 Degrees F
- Metal Detectable
- Not Metal Detectable
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
- Plastic Width
- 30 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 30 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.