Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # YVP-05X25
- Zoro # G224789795
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Static-Resistant
Not Static-Resistant
Plastic Density
0.048 lb/cu in
Standards
RoHS Compliant
Plastic Thickness
0.018 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X25
- Zoro #
- G224789795
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Static-Resistant
- Not Static-Resistant
- Plastic Density
- 0.048 lb/cu in
- Standards
- RoHS Compliant
- Material
- PVC
- Product Form
- Sheet
- Weight
- 15.63 lb
- Metal Detectable
- Not Metal Detectable
- Scratch-Resistant
- Scratch-Resistant
- Backing Type
- No Backing
- Plastic Clarity
- Opaque
- Minimum Temperature
- -30 Degrees F
- Color
- Yellow
- UV-Resistant
- UV-Resistant
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Product Type
- Plastic Sheet
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
- Plastic Length
- 25 ft
Description
Vinyl Sheet, PVC, Plastic Length 25 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.