Visible Contents Mobile Storage Locker (Discontinued)
- Mfr # SC-3060-6PPY
- Zoro # G9850872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-3060-6PPY
Zoro #
G9850872
UPC #
-
Country of Origin
Unknown
Dimensions
Shelf Width
60"
Shelf Length
30"
Caster Dia.
6"
Overall Width
33"
Overall Height
56"
Overall Length
61"
Shelf LxW
30 in x 60 in
Details
Color
Gray
Load Capacity
2000 lb.
Item
Visible Contents Mobile Storage Locker
Number of Shelves
1
Finish
Powder Coated
Includes
Pad-lockable Door Latch (Lock not included)
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Non-Markinmg Polyurethane
Description
Visible Contents Mobile Storage Locker, Load Capacity 2000 lb, Number of Shelves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.