Zoro Homepage

Viton Ball, 1 in, Black, Standard Grade, 70A

  • Mfr # BULK-RB-V70-8

  • Zoro # G402587625


product price: $17.45
/ea

Key Features

Material
Viton
Color
Black
Tear Strength
22 N/mm
Clarity
Opaque
Minimum Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-V70-8
Zoro #
G402587625
UPC #
193005974619
Country of Origin
China

Dimensions

Overall Diameter
1 in

Details

Item
Viton Ball
Material
Viton
Color
Black
Tear Strength
22 N/mm
Clarity
Opaque
Minimum Temperature
-10 Degrees F
Weather Resistance
Excellent
Shape
Ball
Density
1.9 g/cc
Tensile Strength
1,000 psi
Maximum Temperature
400 Degrees F
Water Resistance
Good
Elongation
150 %
Grade
Standard
Abrasion Resistance
Good
Chemical Resistance
Excellent
Compression Set
25 %
Oil Resistance
Excellent
Durometer
70A

Description

Viton Rubber Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.