This item is Discontinued.

Zoro Select Viton O-Ring, 2.5mm Wide 50mm ID, PK5 ZUSAV2.5X50

Viton O-Ring, 2.5mm Wide 50mm ID, PK5 (Discontinued)

  • Mfr # ZUSAV2.5X50
  • Zoro # G1656866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAV2.5X50
Zoro #
G1656866
UPC #
193005276546
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
50 mm
Actual Inside Dia.
50 mm
Nominal Outside Dia.
55 mm
Actual Width
2.5 mm
Nominal Width
2.5 mm
Actual Outside Dia.
55 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Temp. Range
-15° to 400° F
X-Ray Detectable
No
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 50 mm, Nominal Width 2.5 mm, Actual Inside Dia. 50 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 55 mm, Actual Outside Dia. 55 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.