Viton Round Cord, 10 mm D, 25' L, 75A, Black
Mfr # ZUSA-RC-1292
Zoro # G002584772
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1292
Zoro #
G002584772
UPC #
193005476663
Country of Origin
United States
Dimensions
Overall Diameter
25/64 in
Overall Length
25 ft
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Water Resistance
Good
Shape
Round
Abrasion Resistance
Good
Cross Section Actual
10 mm
Minimum Temperature
-15 Degrees F
Oil Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Chemical Resistance
Excellent
Grade
Standard
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.