Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 1.6 mm D, 5' L, 75A, Brown

  • Mfr # ZUSA-RC-1211

  • Zoro # G402586079


product price: $8.85
/ea
Sold in multiples of 2 for $17.70

Key Features

Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1211
Zoro #
G402586079
UPC #
193005477721
Country of Origin
United States

Dimensions

Overall Diameter
1/16 in
Overall Length
5 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Brown
Durometer
75A
Tensile Strength
2,200 psi
Shape
Round
Oil Resistance
Excellent
Cross Section Actual
1.6 mm
Minimum Temperature
-15 Degrees F
Grade
Standard
Abrasion Resistance
Good
Water Resistance
Good
Maximum Temperature
400 Degrees F
Chemical Resistance
Excellent
Weather Resistance
Excellent

Description

Brown Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.