Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 3/8" D, 5' L, 90A, Black

  • Mfr # ZUSA-RC-518

  • Zoro # G902584667


product price: $54.15
/ea

Key Features

Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-518
Zoro #
G902584667
UPC #
193005315894
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in
Overall Length
5 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
90A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Minimum Temperature
-15 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Excellent
Shape
Round
Grade
Standard
Maximum Temperature
400 Degrees F
Cross Section Fractional
3/8 in
Water Resistance
Good
Cross Section Actual
0.375 in

Description

Hard Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.