Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 6 mm D, 100' L, 75A, Black

  • Mfr # ZUSA-RC-407

  • Zoro # G202584763


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-407
Zoro #
G202584763
UPC #
193005161026
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
15/64 in

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Cross Section Actual
6 mm
Minimum Temperature
-15 Degrees F
Grade
Standard
Shape
Round
Water Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Excellent
Oil Resistance
Excellent

Description

Viton Cord Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.