Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Round Cord, 7.5mm D, 10' L, 75A, Black

  • Mfr # ZUSA-RC-168

  • Zoro # G502584760


product price: $72.39
/ea

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Maximum Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-168
Zoro #
G502584760
UPC #
193005158361
Country of Origin
China

Dimensions

Overall Diameter
19/64 in
Overall Length
10 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Maximum Temperature
400 Degrees F
Cross Section Actual
7.5 mm
Grade
Standard
Minimum Temperature
-15 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Shape
Round
Oil Resistance
Excellent
Chemical Resistance
Excellent

Description

Viton Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.