Viton Round Cord, 8.5 mm D, 5' L, 75A, Black
Mfr # ZUSA-RC-1285
Zoro # G202584800
product price: $48.89
/eaKey Features
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1285
Zoro #
G202584800
UPC #
193005476847
Country of Origin
China
Dimensions
Overall Length
5 ft
Overall Diameter
21/64 in
Details
Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Abrasion Resistance
Good
Shape
Round
Oil Resistance
Excellent
Chemical Resistance
Excellent
Grade
Standard
Maximum Temperature
400 Degrees F
Minimum Temperature
-15 Degrees F
Water Resistance
Good
Cross Section Actual
8.5 mm
Weather Resistance
Excellent
Description
Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.