Zoro Homepage

Viton Rubber Roll No Adhesive, 75A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-V75-206

  • Zoro # G2419866


product price: $2,038.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
3 ft
Length
10 ft
Material
Viton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-206
Zoro #
G2419866
UPC #
193005125783
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Length
10 ft
Rubber Thickness
1/8 in
Overall Width
3 ft
Overall Thickness
1/8 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Viton
Color
Black
Backing Type
Non-Adhesive
Durometer
75A
Finish
Smooth
Min. Temp. (F)
-10 Degrees F
Max. Temp. (F)
400 Degrees F
Tensile Strength (PSI)
1,000 psi
Grade
Standard
Elongation
150 %
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Standards
ASTM D2000 HK 707
Adhesive Type
Plain Backing
Minimum Temperature
-10 Degrees F
Oil Resistance
Excellent
Compression Set
25 %
Weather Resistance
Excellent
Texture
Smooth
Density
1.9 g/cc
Tear Strength
22 N/mm
Shape
Roll
Abrasion Resistance
Good
Chemical Resistance
Excellent
Tensile Strength
1,000 psi
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Maximum Temperature
400 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.