Viton Tubing, 1/2" ID x 5/8" OD x 10 Ft. L

  • Mfr # ZUSA-HT-314

  • Zoro # G4425339


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 75
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-314
Zoro #
G4425339
UPC #
193005149659
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.06 in
Tube Length
10 ft
Tube Bend Radius
Not Rated
Inside Diameter
1/2 in
Overall Length
10 ft
Outside Diameter
5/8 in

Details

Tube Material
Viton
Tube Hardness
Shore A: 75
Max. Pressure
Not Rated
Tube Color
Black
Item
Tubing
Material
FKM
Temp. Range
-10 Degrees to 480 Degrees F
Color
Black
Grade
Standard
Durometer
75A
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
Calcium Chloride, Chlorine, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Chloride, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-10 Degrees F
Hardness
Shore A 75
Material Trade Name
Viton
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine
Maximum Operating Temperature
480 Degrees F
For Environment
Chemical, High Temperature
Clarity
Opaque
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar
Flexibility
Flexible
For Fluid Type
Chemicals, Fuel, Oil
Application
Air, Fuels, Water
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Fuels, Water, Color Black, Hardness Shore A 75, Inside Diameter 1/2 in, Material FKM, Material Trade Name Viton, Maximum Operating Temperature 480 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Wall Thickness 0.06 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.