Viton Tubing, 1/2 In ID, 3/4 In OD, 25 Ft

  • Mfr # 1525F-500750-25

  • Zoro # G2867347


product price:  $1,067.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 75
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-500750-25
Zoro #
G2867347
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
Tube Length
25 ft
Inside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.032 in
Overall Length
25 ft
Outside Diameter
3/4 in
Bend Radius
2 1/4 in

Details

Tube Material
Viton
Tube Hardness
Shore A: 75
Max. Pressure
Not Rated
Tube Color
Black
Tolerance
+/-0.032 in
Temp. Range
-30 Degrees to 400 Degrees F
Item
Tubing
Type
Flexible
Industry Application
Petrochemical
Material
FKM
Material Trade Name
Viton
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Fitting Compatibility
Barbed
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Clarity
Opaque
For Location
Outdoor
For Environment
Chemical, High Temperature
For Fluid Type
Fuel
Maximum Operating Temperature
400 Degrees F
Hardness
Shore A 75
Tube Form
Straight
Stripe Color
No Stripe
System of Measurement
Inch
Flow Application
Cable Jacketing, Hot Lubrication, Model Engine Exhaust, Peristaltic Pump, Petroleum Lines, Seals
Color
Black
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No

Description

Tubing, Color Black, Hardness Shore A 75, Inside Diameter 1/2 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 2 1/4 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.