Viton Tubing, 1/4 In ID, 1/2 In OD, 25 Ft

  • Mfr # 1525S-250500-25

  • Zoro # G2630354


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 60
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1525S-250500-25
Zoro #
G2630354
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
0.13 in
Tube Length
25 ft
Outside Diameter Tolerance
+/-0.025 in
Outside Diameter
1/2 in
Overall Length
25 ft
Bend Radius
1 1/2 in
Inside Diameter
1/4 in

Details

Tube Material
Viton
Tube Hardness
Shore A: 60
Max. Pressure
Not Rated
Tube Color
Black
Type
Flexible
Tolerance
+/-0.025 in
Temp. Range
-40 Degrees to 400 Degrees F
Item
Tubing
Color
Black
Minimum Operating Temperature
-40 Degrees F
Flow Application
Cable Jacketing, Hot Lubrication, Model Engine Exhaust, Peristaltic Pump, Petroleum Lines, Seals
Maximum Operating Temperature
400 Degrees F
Stripe Color
No Stripe
For Fluid Type
Fuel
Hardness
Shore A 60
Material Trade Name
Viton
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
Autoclavable
No
Tube Form
Straight
Industry Application
Petrochemical
System of Measurement
Inch
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
For Location
Outdoor
For Environment
Chemical, High Temperature
Fitting Compatibility
Barbed
Material
FKM
Clarity
Opaque

Description

Tubing, Color Black, Hardness Shore A 60, Inside Diameter 1/4 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.