Viton Tubing, 1/8 In ID, 3/8 In OD, 25 Ft

  • Mfr # 1525S-125375-25

  • Zoro # G2709673


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 60
Inside Dia.
1/8 in
Outside Dia.
3/8 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1525S-125375-25
Zoro #
G2709673
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/8 in
Wall Thickness
0.13 in
Tube Length
25 ft
Bend Radius
1 1/8 in
Inside Diameter
1/8 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.020 in
Overall Length
25 ft

Details

Tube Material
Viton
Tube Hardness
Shore A: 60
Max. Pressure
Not Rated
Tube Color
Black
Type
Flexible
Temp. Range
-40 Degrees to 400 Degrees F
Tolerance
+/-0.020 in
Item
Tubing
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Autoclavable
No
Maximum Operating Temperature
400 Degrees F
Clarity
Opaque
Flow Application
Cable Jacketing, Hot Lubrication, Model Engine Exhaust, Peristaltic Pump, Petroleum Lines, Seals
Vacuum Rated
Not Rated for Vacuum
Flexibility
Flexible
For Location
Outdoor
System of Measurement
Inch
For Environment
Chemical, High Temperature
Industry Application
Petrochemical
For Fluid Type
Fuel
Hardness
Shore A 60
Material
FKM
Material Trade Name
Viton
Minimum Operating Temperature
-40 Degrees F
Color
Black
Tube Form
Straight

Description

Tubing, Color Black, Hardness Shore A 60, Inside Diameter 1/8 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 1/8 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.