Viton Tubing, 3/16 In ID, 7/16 In OD, 25 Ft

  • Mfr # 1525S-187438-25

  • Zoro # G2906976


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 60
Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1525S-187438-25
Zoro #
G2906976
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.13 in
Tube Length
25 ft
Outside Diameter
7/16 in
Bend Radius
1 1/8 in
Inside Diameter
3/16 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.025 in

Details

Tube Material
Viton
Tube Hardness
Shore A: 60
Max. Pressure
Not Rated
Tube Color
Black
Tolerance
+/-0.025 in
Temp. Range
-40 Degrees to 400 Degrees F
Type
Flexible
Item
Tubing
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Material
FKM
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
For Fluid Type
Fuel
Tube Form
Straight
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
For Location
Outdoor
Industry Application
Petrochemical
Flow Application
Cable Jacketing, Hot Lubrication, Model Engine Exhaust, Peristaltic Pump, Petroleum Lines, Seals
Stripe Color
No Stripe
Material Trade Name
Viton
Hardness
Shore A 60
Maximum Operating Temperature
400 Degrees F
Clarity
Opaque
Color
Black
Fitting Compatibility
Barbed
Autoclavable
No

Description

Tubing, Color Black, Hardness Shore A 60, Inside Diameter 3/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 1/8 in, Clarity Opaque, Does Not Contain Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.