Viton Tubing, 3/4 In ID, 1 In OD, 25 Ft

  • Mfr # 1525F-7501000-25

  • Zoro # G3243353


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Viton
Tube Hardness
Shore A: 75
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525F-7501000-25
Zoro #
G3243353
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
Tube Length
25 ft
Overall Length
25 ft
Outside Diameter
1 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.032 in
Bend Radius
3 in

Details

Tube Material
Viton
Tube Hardness
Shore A: 75
Max. Pressure
Not Rated
Tube Color
Black
Temp. Range
-30 Degrees to 400 Degrees F
Tolerance
+/-0.032 in
Item
Tubing
Type
Flexible
Peristaltic Pump Compatible
No
Flow Application
Cable Jacketing, Hot Lubrication, Model Engine Exhaust, Peristaltic Pump, Petroleum Lines, Seals
Tube Form
Straight
Resistance Properties
Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant
For Fluid Type
Fuel
Jacket Color
No Jacket
Material
FKM
For Environment
Chemical, High Temperature
Industry Application
Petrochemical
Color
Black
Hardness
Shore A 75
Flexibility
Flexible
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
For Location
Outdoor
Autoclavable
No
Petroleum Product Compatibility
Lubricants
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Clarity
Opaque
Maximum Operating Temperature
400 Degrees F
Application
Fuels, Lubricant

Description

Tubing, Application Fuels, Lubricant, Color Black, Hardness Shore A 75, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.