Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voluvessel, 2230 mL

  • Mfr # 5DPJ2

  • Zoro # G1362697


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
6 mo
Includes
(10) Balloons, Density Plate, Double-Graduated Cylinder, Instructions, Pressure Gauge, Pressure-Vacuum Pump Assembly, Quick Coupler Valve
Complies With
AASHTO T205, ASTM D2167
Product Type
Voluvessel
Standards
AASHTO T205, ASTM D2167
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DPJ2
Zoro #
G1362697
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo

Details

Item
Voluvessel
Includes
(10) Balloons, Density Plate, Double-Graduated Cylinder, Instructions, Pressure Gauge, Pressure-Vacuum Pump Assembly, Quick Coupler Valve
Complies With
AASHTO T205, ASTM D2167
Product Type
Voluvessel
Standards
AASHTO T205, ASTM D2167

Description

Voluvessel, Operating Range -, Display -, Powered By -, Charger Input Voltage -, Battery Life -, Complies With AASHTO T205, ASTM D2167, Includes (10) Balloons, Density Plate, Double-Graduated Cylinder, Instructions, Pressure Gauge, Pressure-Vacuum Pump Assembly, Quick Coupler Valve, Manufacturers Warranty Length 6 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.