VST SHER UNVRSL OR 10 OZ 19 IN
- Mfr # 003-OR-SHF
- Zoro # G9914634
product price:Â
$
32.59
/ea
Key Features
Color
Orange
Size
Universal
Material
Nylon
Closure Type
Buckle
Stripe Color
Lime Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 003-OR-SHF
- Zoro #
- G9914634
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Sherirff Vest
- Color
- Orange
- Material
- Nylon
- Closure Type
- Buckle
- Stripe Color
- Lime Green
- Safety Vest Color
- Orange
- Vest Closure Type
- Buckle
- Vest Material
- Nylon
- Includes
- Reflective Material Panel with Sheriff in Black on Front and Back
Dimensions
- Size
- Universal
- Vest Size
- Universal
- Vest Length
- 22 in
- Length
- 22 in
Description
Orange, Vest Size Universal, Vest Closure Type Buckle, Vest Material Nylon, Vest Length 22 in, Stripe Color Lime Green, Includes Reflective Material Panel with Sheriff in Black on Front and Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.