Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wagon Truck, Flush Deck, 30x48, Cap 2500 Lb

  • Mfr # 26Y485

  • Zoro # G2229879


product price: $454.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
18 1/2 in
Overall Length
50 in
Overall Width
30 in
Frame Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y485
Zoro #
G2229879
UPC #
190735211366
Country of Origin
China

Dimensions

Overall Height
18 1/2 in
Overall Length
50 in
Overall Width
30 in
Deck LxWxH
48 inx30 inx18-1/2 in
Deck Height
18 1/2 in
Wheel Width
4"
Deck Length
48 in
Deck Width
30 in
Wheel Diameter
16 in
Handle Length
37 1/2 in
Wheel Dia.
16 in
Axle-Mounted Wheel Dia.
16 in

Details

Frame Material
Steel
Color
Red
Load Capacity
2,500 lb
Item
Towable Wagon Truck with Flush Metal Deck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Deck Type
Flush
Gauge
12
Finish
Powder Coated
Deck Material
Steel
Lip Style
Flush
Frame Gauge
12 ga
Handle Grip Material
PVC
Caster/Wheel Configuration
(8) Axle-Mounted
Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Gauge
11 ga
Axle-Mounted Wheel Type
Pneumatic
Deck Surface
Smooth
Deck Construction
Solid
Truck Style
Standard
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated

Description

Towable Wagon Truck with Flush Metal Deck, Load Capacity 2,500 lb, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.