Zoro Homepage

Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb

  • Mfr # 26Y474

  • Zoro # G6158774


product price: $583.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
20 in
Overall Length
74 in
Overall Width
36 in
Frame Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y474
Zoro #
G6158774
UPC #
190735211250
Country of Origin
China

Dimensions

Overall Height
20 in
Overall Length
74 in
Overall Width
36 in
Deck LxWxH
72 inx36 inx18-1/2 in
Deck Height
18 1/2 in
Wheel Width
4"
Deck Length
72 in
Wheel Diameter
16 in
Deck Width
36 in
Handle Length
35 in
Axle-Mounted Wheel Dia.
16 in
Lip Height
1 1/2 in
Wheel Dia.
16 in

Details

Frame Material
Steel
Color
Red
Load Capacity
3,000 lb
Item
Wagon Truck with Lipped Metal Deck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Deck Type
Lip Edge
Finish
Powder Coated
Gauge
12
Deck Material
Steel
Axle-Mounted Wheel Type
Pneumatic
Truck Style
Standard
Frame Finish/Coating
Powder Coated
Wheel/Tread Material
Rubber
Lip Style
4-Sided Lipped
Deck Gauge
11 ga
Frame Gauge
12 ga
Deck Finish/Coating
Powder Coated
Handle Grip Material
PVC
Deck Construction
Solid
Number of Platforms
1
Caster/Wheel Configuration
(4) Axle-Mounted
Deck Surface
Smooth

Description

Wagon Truck with Lipped Metal Deck, Load Capacity 3,000 lb, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.