Zoro Homepage

Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb

  • Mfr # 26Y489

  • Zoro # G6180352


product price: $295.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
12 3/4 in
Overall Length
68 in
Overall Width
24 in
Frame Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y489
Zoro #
G6180352
UPC #
190735211403
Country of Origin
China

Dimensions

Overall Height
12 3/4 in
Overall Length
68 in
Overall Width
24 in
Deck LxWxH
36 inx24 inx11-1/4 in
Deck Width
24 in
Deck Height
11 1/4 in
Wheel Width
2-3/4"
Deck Length
36 in
Wheel Diameter
10 in
Handle Length
37 in
Wheel Dia.
10 in
Axle-Mounted Wheel Dia.
10 in
Lip Height
1 1/2 in

Details

Frame Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Wagon Truck with Flow-Through Lipped Metal Deck
Wheel Type
Solid
Handle Type
J-Shaped
Gauge
12
Deck Type
Perforated Steel
Finish
Powder Coated
Deck Material
Steel
Caster/Wheel Configuration
(4) Axle-Mounted
Lip Style
4-Sided Lipped
Wheel/Tread Material
Rubber
Handle Grip Material
PVC
Truck Style
Standard
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Axle-Mounted Wheel Type
Standard
Number of Platforms
1
Deck Construction
Perforated Metal
Frame Gauge
12 ga
Deck Surface
Smooth
Deck Gauge
11 ga

Description

Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type J-Shaped, Handle Grip Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.