Wagon Truck, Solid Deck, 36x24, Pneum Wheel (Discontinued)
- Mfr # LW2436-10P-FSD
- Zoro # G6848414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LW2436-10P-FSD
Zoro #
G6848414
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
12"
Overall Length
38"
Overall Width
24"
Deck Length
36"
Wheel Width
3-1/2"
Wheel Diameter
10"
Deck Width
24"
Deck Height
12"
Details
Color
Red
Load Capacity
1200 lb.
Item
Wagon Truck
Wheel Type
Pneumatic
Handle Type
Pull
Finish
Powder Coated
Gauge
12
Description
Wagon Truck, Load Capacity 1200 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 12 in, Handle Type Pull
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.