Zoro Select
Wall Anchor, 1-1/4" L, Plastic, 100 PK
Mfr # U30502.006.0001
Zoro # G4275695
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 9/64"
- Anchor Length 1-1/4"
- Thread Size #6 to #8
- Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0025)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01200.100.0070)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (4431-416SS)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01210.075.1000)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.050.0001)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 100 PK (U30538.012.0137)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 50 PK (U30537.018.0250)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCR)
- ZORO SELECT Wall Anchor, 2" L, Plastic, 100 PK (U63100.037.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 10 PK (U63266.019.0001)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2HXTP)
- Zoro Select Hollow Wall Anchors