This item is Discontinued.

Zoro Select Wall Mount Bin Cabinet, 19-1/4" W, 38" H, 13-1/4" D ACQV4P62CRY

Wall Mount Bin Cabinet, 19-1/4" W, 38" H, 13-1/4" D (Discontinued)

  • Mfr # ACQV4P62CRY
  • Zoro # G7645136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACQV4P62CRY
Zoro #
G7645136
UPC #
032903008852
Country of Origin
Unknown

Dimensions

Overall Width
19-1/4"
Overall Depth
13-1/4"
Overall Height
38"
Width of Cabinet
19 1/4 in
Inside Drawer H x W x D
4-7/16 in x 4-7/8 in x 10-1/4 in
Cabinet Shelf W x D
18 in x 12 in
Height of Cabinet
38 in
Depth of Cabinet
13 1/4 in

Details

Color
Putty
Item
Wall Mount Bin Cabinet
Cabinet Shelf Capacity
85 lb.
Total Number of Drawers
12
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Shelving
Bin Color
Crystal Clear
Item - Bin Cabinets
Wall Mount Bin Cabinet
Locking Cabinet
Yes
Bins per Door
0
Wall Mounted/Stand Alone
Wall Mounted
Total Capacity
350 lb.
Cabinet Type
Drawer Bin Cabinet
Total Number of Shelves
4
Lock Type
Keyed
Includes
12 Model 31162 5-5/8W x 4-5/8H x 11-5/8D Shelf Drawers
Door Type
Clear View
Material - Cabinets
Steel
Number of Cabinet Shelves
4
Drawer Capacity
20 lb.
Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Material
Steel
Total Number of Door Bins
0
Number of Door Shelves
0
Bin Cabinet Door Style
Clearview
Gauge
18
Cabinet Handle Style
Recessed
Mobile/Stationary
Stationary
Cabinet Strength Rating
Industrial

Description

Wall Mount Bin Cabinet, Bin Color Crystal Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.