Zoro Homepage

Wall Mounted Retractable Belt Barrier, 2"

  • Mfr # 828LJ7

  • Zoro # G014911115


product price: $47.99
/ea

Key Features

Belt Color
Red
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Frame Finish
Matte
Belt Pattern
No Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828LJ7
Zoro #
G014911115
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Belt Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
6 1/8 in

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Red
Includes
(1) Steel Plate, (2) Plastic Wall Anchors, (2) Screws
Mounting Style
Magnet
Frame Finish
Matte
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor
Weight
2.97 lb
Includes Mounting Hardware
Included
Legend
Danger Keep Out
Legend Color
Red
Frame Color
Black/Red
Frame Material
ABS
Reflectivity
Non-Reflective
Number of Belts
1

Description

Magnetic Belt Barrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.