Shop ZORO SELECT

Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # 4VFD7
  • Zoro # G9868625

product price: 
$
429.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4VFD7
Zoro #
G9868625
UPC #
-
Country of Origin
United States
Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Material
Steel
Tier
One
Legs Included
Yes
Handle Type
Pull
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Locker Configurations
(3) Wide, (1) Tier
Locker Door Type
Louvered
Material
Cold rolled steel
Number of Openings
3
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Handle Type
Pull
Legs
6"
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Includes
Hat shelf
Hook Type
Double Prong, (2) Single Prong
Locker Color
Tan
Audit Trail Storage
None
Number of Units Wide
3
Number of Lockers
3
Includes Number Plates
Yes
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Number of Tiers
1

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.