Shop ZORO SELECT
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 36 in W, 18 in D, 78 in H
- Mfr # 794JC4
- Zoro # G907894327
product price:Â
$
801.99
/ea
Key Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/2 in
Door Type
Louvered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 794JC4
- Zoro #
- G907894327
- UPC #
- -
- Country of Origin
- China
- Door Type
- Louvered
- Item
- Wardrobe Locker
- Lock Type
- Accommodates Built-In Lock or Padlock
- Number of Lockers
- 9
- Locker Material
- Steel
- Handle Type
- Recessed Lift
- Number of Units Wide
- 3
- Includes Hanging Rod
- No
- Method of Construction
- Unassembled
- Hook Type
- Double Prong or Single Prong
- ADA Compliant
- No
- Door Locking Points
- 2
- Locker Finish
- Powder Coated
- Includes Locks
- No
- Frame Assembled
- Unassembled
- Includes Slope Top Panel
- No
- Includes Number Plates
- No
- Number of Shelves per Opening
- 1
- Number of Tiers
- 3
- Includes
- 1 double prong hooks, 3 single prong hooks
- Locker Color
- Gray
- Duty Rating
- Heavy Duty
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Opening Height
- 22 1/2 in
- Door Material Thickness
- 16 ga
- Shelf Depth
- 18 in
- Opening Width
- 9 in
- Opening Depth
- 17 in
- Frame Material Thickness
- 24 ga
- Base/Leg Height
- 6 in
- Panel Material Thickness
- 24 ga
- Shelf Material Thickness
- 24 ga
- Shelf WxD
- 12 in x 18 in
- Shelf Width
- 12 in
Description
Wardrobe Locker, Audit Trail Storage Not Applicable, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Gray, Lock Type Accommodates Built-In Lock or Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, ADA Compliant No, Antimicrobial Not Applicable, Base/Leg Height 6 in, Door Locking Points 2, Handle Type Recessed Lift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.