Warning Light, 360Deg, 1Flash Strobe, Amber (Discontinued)
- Mfr # ST500-ACA
- Zoro # G9004764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST500-ACA
Zoro #
G9004764
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5-1/2"
Height
4-1/2"
Details
Light Output
150 Candle Power
Color
Amber
Lens Material
Polycarbonate
Lens Design
Fresnel
Item
Single-Flash Strobe
Flashes per Minute
70
Power Source
120V AC
Description
Single-Flash Strobe, Color Amber, Flashes per Minute 70, Light Output 150 Candle Power, Lens Design Fresnel, Lens Material Polycarbonate, Power Source 120V AC, Height 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.