Shop All Strobe and Flashing Lights
Zoro Select
Warning Light, Strobe, Red, 12 to 80VDC
Mfr # 2ERP1
Zoro # G3464781
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 12 to 80V DC
- Lamp Life 8,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Zoro Select
- MFR # 2ERP1
- Zoro # G3464781
- UPC # 190735442166
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 3/8 in |
Diameter | 2 3/4 in |
Depth | 2 4/5 in |
Details
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting (M) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 80V DC, Current Drawn 0.049 to 0.33A DC, Depth 2 4/5 in, Height 6 3/8 in, Voltage 12 to 80V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Field Selectable Red or Green LEDs, White, 120/277V (CCRG)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP9)
- ZORO SELECT Strobe Lamp, 110V AC/DC (SSMS86SLAMP10G)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERP6)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- Zoro Select Strobe and Flashing Lights