
Wash Bottle, 1 L, Dia, PK4
Mfr # UN370077
Zoro # G210412157
product price:Â $37.45
/pk 4, $9.36/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Capacity
1000 mL
Spout Style
Vented Spout
Imprinting
Isopropanol
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN370077
Zoro #
G210412157
UPC #
840287254488
Country of Origin
India
Dimensions
Mouth Size
Wide
Details
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Capacity
1000 mL
Spout Style
Vented Spout
Imprinting
Isopropanol
Vented/Nonvented
Vented
Closure Included
Yes
Clarity
Transparent
Body Material
LDPE
Product Type
Wash Bottle
Basic Material
Plastic
Body Color
Clear
Capacity - Metric
1 L
Closure Color
Yellow
Capacity - English
32 fl oz
Closure Style
Stem
Numbers of Bottles Included
4
Description
UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.