Shop ZORO SELECT

Wash Bottle 32 oz., Cap Color: Yellow, PK2

  • Mfr # F11832-0019
  • Zoro # G4816341

product price: 
$
44.69
/pk of 2, $22.35/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
32 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F11832-0019
Zoro #
G4816341
UPC #
-
Country of Origin
United States
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Venting
Vented
Spout Style
Standard Spout
Labware Capacity - English
32 oz
Opacity
Translucent
Bottle Material
LDPE
Labware Closure Color
Natural
Wash Bottle Style
Standard Spout
Color
natural
Labware Body Color
Clear
Labware Imprinting
Ethanol
Labware Clarity
Translucent
Labware Body Material
LDPE
Cap Material
Polypropylene
Cap Color
Yellow
Labware Capacity - Metric
1,000 mL
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Vented/Nonvented
Vented
Imprinting
Ethanol
Standards
29 CFR 1910.1200, OSHA
Capacity - English
32 fl oz
Closure Color
Natural
Body Material
LDPE
Body Color
White
Numbers of Bottles Included
2
Clarity
Translucent
Closure Included
Yes
Product Type
Wash Bottle
Capacity - Metric
1 L
Closure Style
Screw-On
Basic Material
Plastic

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide
Maximum Screw Closure Size
53 mm

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Ethanol, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw On, Numbers of Bottles Included 2, Standards 29 CFR 1910.1200, OSHA, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.