
Wash Bottle, 500 mL, Dia, PK6
Mfr # UN370053
Zoro # G910022632
product price:Â $35.69
/pk 6, $5.95/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Imprinting
Methanol
Standards
29 CFR 1910.1200
Spout Style
Vented Spout
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UN370053
Zoro #
G910022632
UPC #
840287249002
Country of Origin
India
Dimensions
Mouth Size
Wide
Details
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Imprinting
Methanol
Standards
29 CFR 1910.1200
Spout Style
Vented Spout
Vented/Nonvented
Vented
Numbers of Bottles Included
6
Closure Style
Stem
Body Material
LDPE
Closure Included
Yes
Body Color
Clear
Capacity - Metric
500 mL
Basic Material
Plastic
Product Type
Wash Bottle
Closure Color
Green
Clarity
Transparent
Capacity - English
16 fl oz
Description
United Scientific UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.