Wash Bottle, Plastic, 8.54 in H, PK5
- Mfr # 832J92
- Zoro # G615544644
product price:Â
$
10.29
/pk of 5, $2.06/ea
Key Features
Imprinting
Acetone
Closure Style
Screw-On
Capacity - English
8.45 fl oz
Closure Color
Red
Product Type
Wash Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 832J92
- Zoro #
- G615544644
- UPC #
- -
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
- Body Diameter
- 60.5 mm
- Overall Height - Metric
- 217 mm
Details
- Item
- Wash Bottle
- Imprinting
- Acetone
- Closure Style
- Screw-On
- Capacity - English
- 8.45 fl oz
- Closure Color
- Red
- Product Type
- Wash Bottle
- Autoclavable
- No
- Vented/Nonvented
- Vented
- Body Material
- LDPE
- Closure Material
- Polypropylene
- Spout Style
- Standard Spout
- Clarity
- Translucent
- Numbers of Bottles Included
- 5
- Closure Included
- Yes
- Body Color
- Colorless
- Capacity - Metric
- 250 mL
- Basic Material
- Plastic
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting Acetone, Capacity - English 8.45 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 60.5 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.