Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Window Washer, Gray, 14", Microfiber
- Mfr # 2221945
- Zoro # G822935471
product price:Â
$
34.55
/ea
Key Features
Pad Material
Microfiber
Abrasive Style
Non-Abrasive
Pad Color
Gray
Holder Color
Black
Holder Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221945
- Zoro #
- G822935471
- UPC #
- 00086876312706
- Country of Origin
- Thailand
- Pad Material
- Microfiber
- Abrasive Style
- Non-Abrasive
- Item
- Window Washer
- Pad Color
- Gray
- Holder Color
- Black
- Holder Material
- Plastic
Dimensions
- Holder Length
- 14 in
- Pad Length
- 14 in
Description
Window Washer, Pad Length 14 in, Pad Material Microfiber, Product Type T-Bar with Window Washing Sleeve, Abrasive Style Non-Abrasive, Holder Color Black, Holder Length 14 in, Holder Material Plastic, Pad Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.