Shop ZORO SELECT
See all product information
Create Account
Wash Bottle, Plastic, 9.13in H, PK3
- Mfr # 832J87
- Zoro # G315544630
product price:Â
$
13.79
/pk of 3, $4.60/ea
Key Features
Imprinting
Write-On
Spout Style
Standard Spout
Capacity - Metric
500 mL
Body Diameter
72.5 mm
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832J87
- Zoro #
- G315544630
- UPC #
- -
- Country of Origin
- India
- Item
- Wash Bottle
- Imprinting
- Write-On
- Spout Style
- Standard Spout
- Capacity - Metric
- 500 mL
- Basic Material
- Plastic
- Numbers of Bottles Included
- 3
- Body Material
- LDPE
- Closure Included
- Yes
- Closure Color
- White
- Product Type
- Wash Bottle
- Autoclavable
- No
- Vented/Nonvented
- Vented
- Closure Material
- Polypropylene
- Clarity
- Translucent
- Body Color
- Colorless
- Closure Style
- Screw-On
- Capacity - English
- 16 fl oz
Dimensions
- Body Diameter
- 72.5 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 232 mm
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Write-On, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 72.5 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 3, Standards Not Applicable, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.