Shop ZORO SELECT

Wash Bottle, Std Spout, 32 oz., Blue, PK4

  • Mfr # F11627-1000
  • Zoro # G0315686

product price: 
$
42.19
/pk of 4, $10.55/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
32 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11627-1000
Zoro #
G0315686
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Height
10-3/4"
Mouth Size
Wide
Body Diameter
53 mm
Maximum Screw Closure Size
53 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Venting
Non-Vented
Color
natural
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Bottle Material
LDPE
Labware Closure Color
Blue
Labware Capacity - Metric
1,000 mL
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Clarity
Translucent
Spout Style
Standard Spout
Wash Bottle Style
Standard Spout
Labware Body Color
Clear
Vented/Nonvented
Nonvented
Opacity
Translucent
Labware Imprinting
No Imprinting
Cap Color
Blue
Cap Material
Polypropylene
Imprinting
No Imprinting
Clarity
Clear
Basic Material
Plastic
Capacity - Metric
1 L
Body Material
Polyethylene
Closure Color
Blue
Closure Style
Screw-On
Numbers of Bottles Included
4
Product Type
Wash Bottle
Closure Included
Yes
Capacity - English
32 fl oz
Body Color
Clear

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting No Imprinting, Capacity - English 32 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 53 mm, Closure Color Blue, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.