Plastic Lab Media Bottle, PC, 213mm H, PK12
- Mfr # 138-5213-FLS
- Zoro # G423352486
product price:Â
$
233.99
/pk of 12, $19.50/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Screw Closure Size
38-430 mm
Body Diameter - Metric
92 mm
Standards
ISO 13485:2016
Closure Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138-5213-FLS
- Zoro #
- G423352486
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Standards
- ISO 13485:2016
- Closure Material
- No Closure
- Graduation Increments - Metric
- 1,000 mL
- Numbers of Bottles Included
- 12
- Body Material
- Polycarbonate
- Capacity - English
- 33.81 fl oz
- Closure Color
- Colorless
- Basic Material
- Plastic
- Shape
- Round
- Closure Liner Material
- No Closure
- Special Features
- Perfect for Single-use Applications and to Phase Out Costly Stainless Steel Apparatuses that are Expensive to Clean and Validate
- Capacity - Metric
- 1 L
- Graduated
- Yes
- Autoclavable
- No
- Individually Wrapped
- Not Individually Wrapped
- USP Specification
- Type VI
- Item
- Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles
- Closure Included
- No
- Body Color
- Colorless
- Bottle Type
- Media
Dimensions
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 92 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 38 mm
- Overall Height - Metric
- 213 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 92 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 213 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.