Shop ZORO SELECT

Specimen Container, 4 oz., Base, PK500

  • Mfr # M4651
  • Zoro # G5659573

product price: 
$
64.49
/pk of 500, $0.13/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Body Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4651
Zoro #
G5659573
UPC #
-
Country of Origin
China
Item
Specimen Container
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Capacity - English
4 oz
Labware Basic Material
Plastic
Bottle/Jar Shape
Cylindrical
Pre-Cleaned
None
Labware Capacity - Metric
120 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Leak-Resistant
Includes Closure
No
Glassware Class
Not Rated
Labware Closure Liner Material
Unlined
Labware Body Material
Polypropylene
Bottle/Jar Type
Sampling
Capacity - Metric
120 mL
Closure Type
Screw-On
Capacity - English
4 fl oz
Body Material
Polypropylene
Closure Liner Material
Unlined
Basic Material
Plastic
Closure Included
No
Clarity
Translucent
Numbers of Jars Included
500
Jar Type
Sampling
Body Color
Colorless
Front Closure
Screw-On

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Description

Specimen Container, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw-On, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Leak-Resistant, Basic Material Plastic, Shape Cylindrical, Glassware Class Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.