Shop ZORO SELECT

Wash Bottle, Std Spout, 500mm, Green, PK6

  • Mfr # F11628-0500
  • Zoro # G0278181

product price: 
$
48.39
/pk of 6, $8.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
500mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F11628-0500
Zoro #
G0278181
UPC #
-
Country of Origin
United States
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Body Material
LDPE
Bottle Material
LDPE
Color
natural
Labware Capacity - English
16 oz
Spout Style
Standard Spout
Venting
Non-Vented
Labware Capacity - Metric
500 mL
Vented/Nonvented
Nonvented
Cap Material
Polypropylene
Labware Imprinting
No Imprinting
Labware Body Color
Clear
Labware Closure Color
Green
Labware Basic Material
Plastic
Cap Color
Green
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Opacity
Translucent
Wash Bottle Style
Standard Spout
Imprinting
No Imprinting
Basic Material
Plastic
Closure Included
Yes
Capacity - English
16 fl oz
Body Color
Clear
Closure Color
Green
Clarity
Clear
Body Material
Polyethylene
Product Type
Wash Bottle
Capacity - Metric
500 mL
Closure Style
Screw-On
Numbers of Bottles Included
6

Dimensions

Diameter
53 mm
Mouth Size
Wide
Body Diameter
53 mm
Maximum Screw Closure Size
53 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Diameter 53 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Clear, Closure Style Screw-On, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.