Zoro Homepage

Washer, 9/16" Bolt, St, 1-15/32" OD, PK25

  • Mfr # U38157.056.0001

  • Zoro # G6168605


product price: $6.59
/pk 25, $0.26/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1 15/32 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38157.056.0001
Zoro #
G6168605
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 15/32 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.625 in
Outside Diameter Tolerance
1.462-1.499
Inside Diameter Tolerance
0.62-0.64

Details

Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Type
USS Flat Washer
Color
Silver
Rockwell Hardness
140HV
Thickness Tolerance
0.086-0.132 in
Minimum Temperature
-58 Degrees C
Removable
Removable
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Material Grade/Class
Grade 2
REACH Compliant
REACH Compliant
Material Quality Standards
Not Rated
Pack Size
Small Pack
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
Hardness
140 HV

Description

USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance 0.62-0.64, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.