Washer Assortment, , Steel Zinc Plated Finish, 143 PCS
Mfr # CPS1LAA1GR
Zoro # G2047628
product price: $38.29
/eaKey Features
Type
Fender
Number of Pieces
143
Includes
(20) Each: 1/8 in x 3/4 in, 5/32 in x 7/8 in, (15) Each: 3/16 in x 1 in, (12) Each: 1/4 in x 1 in, (10) Each: 3/16 in x 1 1/4 in, 1/4 in x 1 1/4 in, 5/16 in x 1 1/4 in, x1 1/2 in, 3/8 in x 1 1/4 in, x1 1/2 in, (8) Each: 1/4 in x 1 1/2 in, 5/16 in x 1 5/8 in, Plastic Hanging Pak
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS1LAA1GR
Zoro #
G2047628
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.047 to 0.080 in
Number of Sizes
12
Smallest Screw Size
1/8 in
Largest Outside Diameter
1 5/8 in
Largest Screw Size
3/8 in
Screw Sizes
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in
Smallest Outside Diameter
3/4 in
Number of Sizes Included
12
Details
Item
Washer Assortment
Type
Fender
Number of Pieces
143
Includes
(20) Each: 1/8 in x 3/4 in, 5/32 in x 7/8 in, (15) Each: 3/16 in x 1 in, (12) Each: 1/4 in x 1 in, (10) Each: 3/16 in x 1 1/4 in, 1/4 in x 1 1/4 in, 5/16 in x 1 1/4 in, x1 1/2 in, 3/8 in x 1 1/4 in, x1 1/2 in, (8) Each: 1/4 in x 1 1/2 in, 5/16 in x 1 5/8 in, Plastic Hanging Pak
Material
Steel
Finish
Zinc Plated
Meets
ASME B18.21.1
System of Measurement
Inch
Number of Washers Included
143
Dimensional Standards
ASME B18.21.1
Washer Type
Fender
Description
Washer Assortment, Dimensional Standards ASME B18.21.1, Finish Zinc-Plated, Includes (10) 1/4 in x 1 1/4 in Washers, (10) 3/16 in x 1 1/4 in Washers, (10) 3/8 in x 1 1/2 in Washers, (10) 3/8 in x 1 1/4 in Washers, (10) 5/16 in x 1 1/2 in Washers, (10) 5/16 in x 1 1/4 in Washers, (12) 1/4 in x 1 in Washers, (15) 3/16 in x 1 in Washers, (20) 1/8 in x 3/4 in Washers, (20) 5/32 in x 7/8 in Washers, (8) 1/4 in x 1 1/2 in Washers, (8) 5/16 in x 1 5/8 in Washers, Plastic Hanging Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.