Washer Assortment, , Steel Zinc Plated Finish, 310 PCS
Mfr # CPS1KZL8GR
Zoro # G2043671
product price: $37.59
/eaKey Features
Type
Flat and Split Lock
Number of Pieces
310
Includes
Flat Washers (50) Each: #10, (30) Each: 1/4 in, (25) Each: 5/16 in, 3/8 in, (20) Each: 7/16 in, (15) Each: 1/2 in, Split Lock Washers (50) Each: #10, (25) Each: 1/4 in, (20) Each: 5/16 in, 3/8 in, (16) Each: 7/16 in, (14) Each: 1/2 in, Plastic Hanging Pak
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS1KZL8GR
Zoro #
G2043671
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.036 to 0.125 in
Number of Sizes
12
Number of Sizes Included
12
Details
Item
Washer Assortment
Type
Flat and Split Lock
Number of Pieces
310
Includes
Flat Washers (50) Each: #10, (30) Each: 1/4 in, (25) Each: 5/16 in, 3/8 in, (20) Each: 7/16 in, (15) Each: 1/2 in, Split Lock Washers (50) Each: #10, (25) Each: 1/4 in, (20) Each: 5/16 in, 3/8 in, (16) Each: 7/16 in, (14) Each: 1/2 in, Plastic Hanging Pak
Material
Steel
Finish
Zinc Plated
Meets
ASME B18.21.1
System of Measurement
Inch
Washer Type
Flat, Split Lock
Dimensional Standards
ASME B18.21.1
Number of Washers Included
310
Description
Washer Assortment, Dimensional Standards ASME B18.21.1, Finish Zinc-Plated, Includes (14) 1/2 in Washers, (15) 1/2 in Washers, (16) 7/16 in Washers, (20) 3/8 in Washers, (20) 5/16 in Washers, (20) 7/16 in Washers, (25) 1/4 in Washers, (25) 3/8 in Washers, (25) 5/16 in Washers, (30) 1/4 in Washers, (50) #10 Flat Washers, (50) #10 Split Lock Washers, Plastic Hanging Pak, Material Steel, Number of Sizes Included 12, Number of Washers Included 310, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.