Washer Assortment, , Steel Zinc Plated Finish, 587 PCS
Mfr # CPS1YE84GR
Zoro # G2047619
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Type
Standard
Number of Pieces
587
Includes
(160) Each: #6, (140) Each: #8, (100) Each: 3/16 in, (60) Each: 1/4 in, 5/16 in, (30) Each: 3/8 in, (12) Each: 1/2 in, (8) Each: 5/8 in, (6) Each: 3/4 in, 7/8 in, (5) Each: 1 in, and Plastic Case
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS1YE84GR
Zoro #
G2047619
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
11
Size
#6 to 1 in
Number of Sizes Included
11
Details
Item
Washer Assortment
Type
Standard
Number of Pieces
587
Includes
(160) Each: #6, (140) Each: #8, (100) Each: 3/16 in, (60) Each: 1/4 in, 5/16 in, (30) Each: 3/8 in, (12) Each: 1/2 in, (8) Each: 5/8 in, (6) Each: 3/4 in, 7/8 in, (5) Each: 1 in, and Plastic Case
Material
Steel
Finish
Zinc Plated
Head Type
Round
System of Measurement
Inch
Number of Washers Included
587
Description
Washer Assortment, Finish Zinc-Plated, Includes (100) 3/16 in Washers, (12) 1/2 in Washers, (140) #8 Washers, (160) #6 Washers, (30) 3/8 in Washers, (5) 1 in Washers, (6) 3/4 in Washers, (60) 1/4 in Washers, (8) 5/8 in Washers, 5/16 in, 7/8 in, Plastic Case, Material Steel, Number of Sizes Included 11, Number of Washers Included 587, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.