Washer Assortments, 10-32X3/8 SL, PK4000, 410 Stainless Steel, Plain Finish

  • Mfr # 1106FSW410

  • Zoro # G8561815


product price: $802.99
/pk 4000, $0.20/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Drive Type
Slotted
Head Type
Indented Hex Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106FSW410
Zoro #
G8561815
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,10-32X3/8 SL,PK4000
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Drive Type
Slotted
Head Type
Indented Hex Washer

Description

10-32X3/8 Slotted Indented Hex Washer Thread Cut Screw Type F Full Thread 410 Stainless St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.