Washer Assortments, 10-9X1 1/4 S, PK3500, Wood, Black Finish

  • Mfr # 1020DQRW17DB

  • Zoro # G9091959


product price:  $458.99
/pk 3500, $0.13/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Black
Head Type
Round
Thread Type
Deep
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020DQRW17DB
Zoro #
G9091959
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,10-9X1 1/4 S,PK3500
Material
Wood
Finish
Black
Head Type
Round
Thread Type
Deep
Color
Black
Drive Type
Square Drive

Description

Washer Assortments,10-9X1 1/4 S,PK3500, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.