
Washer Assortments, 10-9X3/4 SQR, PK5000, Wood, Zinc Plated Finish
Mfr # 1012DQRWD
Zoro # G9092223
product price:Â $352.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Zinc Plated
Drive Type
Square Drive
Thread Style
Fully Threaded
Head Type
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1012DQRWD
Zoro #
G9092223
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,10-9X3/4 SQR,PK5000
Material
Wood
Finish
Zinc Plated
Drive Type
Square Drive
Thread Style
Fully Threaded
Head Type
Round
Description
10-9X3/4 Square Drive Round Washer Head Deep Thread Wood Screw Full Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.